Shop All Water Connectors
Thrifco Plumbing
1/2 Inch Comp x 1/2 Inch FIP x 20 Inch Long Stainless Steel Faucet Riser
Mfr # 4401432
Zoro # G609550033
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thrifco Plumbing
- MFR # 4401432
- Zoro # G609550033
- UPC # 48314014320
- Country of Origin China
- Category Water Connectors
Description
If you're searching for a stainless steel riser to make easy and quick faucet connections, Thrifco risers offer exceptional performance at a great price. The riser comes with two 1/2 connectors - one comp and one FIP. With stainless steel braiding and non-toxic reinforced PVC core, the riser is built to last. It's easily bendable without any need for crimping and is resistant to both internal and external corrosion. Features full flow brass barbs and nickel-plated brass hex nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- ONLINEMETALS 2.25" OD x 0.12" Wall x 2.01" ID Carbon Steel Round Tube A513-Type 5 DOM (15552)
- CHARLOTTE PIPE AND FOUNDRY 4 MPT Plug (ABS 00106 1600HA)
- KINGSTON BRASS KF43201CTL 1/2" Sweat x 3/8" O.D Comp Angle Stop Valve, Polished Chrome (KF43201CTL)
- THRIFCO PLUMBING 3/8 Inch Comp x 3/8 Inch Comp x 12 Inch Long Stainless Steel Ri (4401453)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 16 Inch Long Stainless Steel Riser (7642067)
- THRIFCO PLUMBING 1/2 Inch Comp x 7/8 Inch Ballcock x 9 Inch Long Stainless Steel Toilet Riser (4401438)
- THRIFCO PLUMBING 3/8 Inch Comp x 3/8 Inch Union x 6 Inch Long Stainless Steel Faucet Riser (4401488)
- THRIFCO PLUMBING 3/8 Inch Comp x 1/2 Inch FIP x 30 Inch Long Stainless Steel Faucet Riser (4401461)
- THRIFCO PLUMBING 1/2 Inch FIP x 7/8 Inch Ballcock x 12 Inch Long Stainless Steel Toilet Riser (4401435)
- FLUIDMASTER CONNECTOR DISHWASHER 72"" (1W72CU)
- Thrifco Plumbing Supply Lines