Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Work Boots, Comp, Side Zip, Mn, 11W, Blk, PR
Mfr # 804-6191 11W
Zoro # G5461197
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Leather/Nylon Upper, Rubber Outsole
- Gender Unisex
- Toe Type Composite
Product Information
- Brand Thorogood Shoes
- MFR # 804-6191 11W
- Zoro # G5461197
- UPC # 014799714642
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Height | 8 in |
Heel Height | 1 in or Greater |
Width | W |
Overall Height | 8 in |
Size (PRINT) | 11 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Respirator, 6300, L (51131-07026)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU6-0106-RA_14x10 (LCU6-0106-RA_14x10)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- THOROGOOD SHOES 8-Inch Work Boot, EE, 10, Brown, PR (804-3898 2E 100)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Men, 9-1/2XW, PR (804-6191)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Mn, 15W, Blk, PR (804-6191 15W)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- THOROGOOD SHOES Work Boots, Composite, Men, 11-1/2W, PR (804-6444)
- THOROGOOD SHOES Oxford Shoes, Composite, Men, 8-1/2M, PR (804-4320)
- DUNLOP Knee Boots, Size 7, 15" H, Black, Plain, PR (8990400)
- Thorogood Shoes Foot Protection