Shop All Steel Toe Boots
Thorogood Shoes
Size 8 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 804-4200 8D
Zoro # G9080145
product price: $255.00
/pr
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Tan
Product Information
- Brand Thorogood Shoes
- MFR # 804-4200 8D
- Zoro # G9080145
- UPC # 014799845810
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | D |
Height | 6 in |
Footwear Width | D |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 804-4200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/8in H, Gothic, Steel (08362)
- DNP Resin/Wax Printer Ribbon 4.09"x 508 ft., use with Intermec 3400 / 8646 Printers, Pk24 (18100585)
- BULLARD XL Nylon Cooling Vest, Gray (DC70XLXXL)
- STRANCO Hanging Aisle Sign, Legend 2 (HPS-FS1212-2)
- THOROGOOD SHOES Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 10EE)
- THOROGOOD SHOES Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 11.5D)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 11EE)
- THOROGOOD SHOES Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 10D)
- THOROGOOD SHOES Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751402E)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751102E)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- Thorogood Shoes Foot Protection