Shop All Steel Toe Boots
Thorogood Shoes
Size 15 Men's 8 in Work Boot Steel Work Boot, Light Brown
Mfr # 804-4208 15D
Zoro # G1885838
product price: $265.00
/pr
Free Shipping & Returns
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 8 in Work Boot
- Gender Men's
- Width D
- Upper Color Tan
Product Information
- Brand Thorogood Shoes
- MFR # 804-4208 15D
- Zoro # G1885838
- UPC # 014799986346
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 15 |
Width | D |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Footwear Width | D |
Size (PRINT) | 15 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING No Smoking Sign, Aviso No Fumar, 10X7", ADH (1837S)
- LYLE No Overnight Parking Sign, 18" x 12, T1-3018-EG_12x18 (T1-3018-EG_12x18)
- BRADY White Vinyl Label Cartridge 4In x 100-ft Other Packaging and Labeling Parts and Accessory (113109 B-595)
- TECHNICHE Large Nylon Cooling Vest, Blue (6529-BLUEL)
- THOROGOOD SHOES Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 105D)
- THOROGOOD SHOES Size 8-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 852E)
- THOROGOOD SHOES Size 12 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 122E)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5EE)
- THOROGOOD SHOES Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 8.5D)
- THOROGOOD SHOES Size 11 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (804-4867 2E 115)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Thorogood Shoes Steel Toe Boots