Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Size 10 Unisex 6 in Work Boot Composite Work Boot, Black
Mfr # 804-6190 10M
Zoro # G8544907
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Unisex
- Color Black
- Width M
Product Information
- Brand Thorogood Shoes
- MFR # 804-6190 10M
- Zoro # G8544907
- UPC # 014799701628
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | M |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 6 in |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overboots, Men, 2XL, Button Tab, Blk, PVC, PR (8602000)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (FX340SC)
- NMC Danger Eye Protection Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D523PB)
- SUPERIOR MARK Floor Marking Border Tape, 2in, Fire Extinguisher Border, 2in, Rubber (IN-40-908)
- THOROGOOD SHOES Chelsea Boot, W, 11, Black, PR (804-6134 11 W)
- THOROGOOD SHOES Athletic Shoe, W, 13, Black, PR (809-6110 W 13)
- THOROGOOD SHOES Hiker Boot, W, 10, Black, PR (804-6490 W 10)
- THOROGOOD SHOES Size 12 Men's Hiker Boot Composite Work Boot, Black (804-6296 W 120)
- THOROGOOD SHOES Athletic Shoe, M, 18, Black, PR (809-6110 M 18)
- THOROGOOD SHOES Size 5-1/2 Men's 6 in Work Boot Composite Work Boot, Black (804-6190)
- AVENGER SAFETY FOOTWEAR Size 9W Men's Wellington Boot Composite Work Boot, Black (A7847 9W)
- Thorogood Shoes Composite Toe Boots and Shoes