Shop All Steel Toe Boots
Thorogood Shoes
Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown
Mfr # 804-4208 105D
Zoro # G1885786
product price: $265.00
/pr
Free Shipping & Returns
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 8 in Work Boot
- Gender Men's
- Width D
- Upper Color Tan
Product Information
- Brand Thorogood Shoes
- MFR # 804-4208 105D
- Zoro # G1885786
- UPC # 014799822002
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | D |
Footwear Width | D |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Overall Height | 8 in |
Size (PRINT) | 10 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Base (B110LP)
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 1in H x 2in W WT 1500/RL (B33-17-422)
- PANDUIT Thermal Transfer Label, 1.95x0.4, PK1000 (C195X040Y1J)
- THOROGOOD SHOES Size 15 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 15D)
- THOROGOOD SHOES Size 11-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1152E)
- THOROGOOD SHOES Size 10-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1052E)
- THOROGOOD SHOES Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 115D)
- THOROGOOD SHOES Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 13EE)
- THOROGOOD SHOES Size 8 Men's 8 in Work Boot Steel Work Boot, Brown (I708)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- Thorogood Shoes Steel Toe Boots