Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Loafer Shoe, M, 9, Black, PR
Mfr # 804-6133 M 090
Zoro # G805976798
original price:
$119.99
15% off
new price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Unisex
- Color Black
- Waterproof No
Product Information
- Brand Thorogood Shoes
- MFR # 804-6133 M 090
- Zoro # G805976798
- UPC # 840777191484
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Boot Height | 9 in |
Footwear Size | 9 |
Height | 9 in |
Width | M |
Size (PRINT) | 9 |
Overall Height | 9 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGAN TECH F.R.E.D. Light Flashing Roadside Emergency Disk (2639)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257272)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- THOROGOOD SHOES Loafer Shoe, M, 8, Black, PR (804-6133 M 080)
- THOROGOOD SHOES Loafer Shoe, M, 5 1/2, Black, PR (804-6133 M 055)
- THOROGOOD SHOES Loafer Shoe, M, 5, Black, PR (804-6133 M 050)
- THOROGOOD SHOES Chelsea Boot, W, 12, Black, PR (804-6134 12 W)
- THOROGOOD SHOES Hiker Boot, W, 10, Black, PR (804-6490 W 10)
- THOROGOOD SHOES Athletic Shoe, W, 4, Black, PR (809-6110 W 4)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 11, Black, PR (MIDCLBR-11-4E)
- Thorogood Shoes Foot Protection