Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Loafer Shoe, M, 5 1/2, Black, PR
Mfr # 804-6133 M 055
Zoro # G505976708
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Unisex
- Color Black
- Waterproof No
Product Information
- Brand Thorogood Shoes
- MFR # 804-6133 M 055
- Zoro # G505976708
- UPC # 840777191415
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 1/2 |
Footwear Width | M |
Footwear Size | 5 1/2 |
Height | 5 1/2 in |
Boot Height | 5 1/2 in |
Width | M |
Overall Height | 5 1/2 in |
Size (PRINT) | 5 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 5 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Acetate Face Shield 9x15.5 CLR Reusable Face Protect (29091)
- BRADY Lockout Procedure Forms 3-hole, PK25 (LOSF5)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, S, 100 PK, Black (49275)
- ULTRATECH Cvrd Drum Spl Cntnmnt Palet, 63-1/2 in. H (1082)
- THOROGOOD SHOES Loafer Shoe, M, 5, Black, PR (804-6133 M 050)
- THOROGOOD SHOES Loafer Shoe, M, 9, Black, PR (804-6133 M 090)
- THOROGOOD SHOES Loafer Shoe, M, 8, Black, PR (804-6133 M 080)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 13, Brown, PR (804-3600 2E 130)
- THOROGOOD SHOES Chelsea Boot, M, 4, Black, PR (804-6134 4 M)
- THOROGOOD SHOES Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (804-3236 9M)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 12, Brown, PR (A7896)
- Thorogood Shoes Composite Toe Boots and Shoes