Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
8-Inch Work Boot, D, 8, Black, PR
Mfr # 804-6208 D 080
Zoro # G810063063
original price:
$282.99
14% off
new price: $240.99
/pr
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Size 8
- Gender Men's
- Insulated No
Product Information
- Brand Thorogood Shoes
- MFR # 804-6208 D 080
- Zoro # G810063063
- UPC # 840777176542
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Width | D |
Size (PRINT) | 8 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Anti-Fog, IRUV Shade 5 Lenses, Black Frame, Unisex, 1 Pair (20559)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL (45811)
- SCRUB ZONE Scrub Shirt, M, Blue, Unisex (71221)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4062-XL (10))
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- THOROGOOD SHOES Chelsea Boot, M, 10 1/2, Brown, PR (804-3166 M 105)
- THOROGOOD SHOES Work Boots, Composite, Men, 11-1/2W, PR (804-6444)
- THOROGOOD SHOES 8-Inch Work Boot, EE, 10, Brown, PR (804-3898 2E 100)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 10M, PR (804-6444)
- THOROGOOD SHOES Chelsea Boot, W, 12, Brown, PR (804-3166 W 120)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5W, PR (A7146)
- Thorogood Shoes Plain-Toe Work Boots and Shoes