Shop All Generator & Power Inverter Accessories
Thor
Thor THTS-50 50 Amp Transfer Switch
Mfr # THTS-50
Zoro # G904111458
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thor
- MFR # THTS-50
- Zoro # G904111458
- UPC # 898440003653
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Transfer Switch |
Description
The THTS-50 is rated for use on circuits capable of delivering 105-130Vac 60 Hz 50Aac. All field wires used have to be rated to at least 105C. All grounds are connected inside of the THTS-50. THTS-50 is for a 50 Amp AC service. It is installed onto a Power Center. To minimize voltage drop across the wire, install the power center with the PMTS-50 as close to the generator and shore power cord entrance as possible. Do not install close to appliances that are a source of heat or water (such as water heaters, furnaces, and under refrigerators). It is not designed for mounting in wet locations.
AC Output Voltage: 105-130Vac 60 Hz.
Maximum Power Output: 50A VAC.
Transfer Time: 20-30 Seconds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- PANDUIT Wire Duct Cover, Flush, White, 2.25Wx0.35D (C2WH6-F)
- EATON CUTLER-HAMMER Combination Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- 3M Displacement Connector, 12-10 AWG, PK100 (562 BOX)
- GENERAC Liquid Cooled Maintenance Kit for Models Rated From 45,000 to 60,000 W (5656)
- GENERAC Maintenance Kit for 25-kw and 30-kw Standby Generators (6176)
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- SPORTSMAN Sportsman Series GENCOV1000I Cover for 1000 watt Generators (GENCOV1000I)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- GO POWER! Go Power FBL-110 110 Amp Fuse Clast T with Block (FBL-110)
- Thor Generator & Power Inverter Accessories