Shop All Engineer, Drilling & Blacksmith Hammers
Thor
3lb copper hammer with a hickory handle
Mfr # TH214
Zoro # G5320646
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Head Length 2 3/8 in
- Head Color Natural
- Tether Capable Tether Capable
- Face Diameter 1 3/4 in
Product Information
- Brand Thor
- MFR # TH214
- Zoro # G5320646
- Country of Origin United Kingdom
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Head Length | 2 3/8 in |
Face Diameter | 1 3/4 in |
Handle Length | 12 1/2 in |
Tip Diameter | 1 3/4 in |
Details
Item | Copper Mallet |
Head Weight | 3 lb |
Head Color | Natural |
Tether Capable | Tether Capable |
Handle Color | Natural |
Head Material | Malleable Iron |
Handle Material | Wood |
Mallet Product Grouping | Copper Mallets |
Features | Copper Rawhide Faces, Faces are Designed to Wear and can be Replaced, Faces Prevent Damage to Most Items Being Struck, Malleable Iron Head |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Series | TH |
Manufacturers Part Number for Replacement Tips | 70-14R, 71-314C |
Includes Tips | Yes |
Replaceable Tips | Yes |
Double Faced | Yes |
Tether Ready | No |
Hammer Type | Soft Face Hammer |
Tip Shape | Round |
Tip Material | Copper |
Description
Copper Mallet, Hammer Type Soft Face Hammer, Head Material Malleable Iron, Tip Material Copper, Head Weight 3 lb, Tip Diameter 1 3/4 in, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Tether Ready No, Double Faced Yes, Features Copper Rawhide Faces, Faces are Designed to Wear and can be Replaced, Faces Prevent Damage to Most Items Being Struck, Malleable Iron Head, Handle Color Natural, Handle Length 12 1/2 in, Handle Material Wood, Head Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Tool-less Wheel Guard (123145-8)
- CDI CDI Torque Wrench, 3/8Dr, 20-150 in.-lb. (1502MRMH)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88424)
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- THOR 3.6lb copper hammer with a hickory handle (TH314)
- THOR 1.85lb copper hammer with a hickory handle (TH212)
- THOR 1.6lb copper hammer with an ash handle (TH310)
- THOR 1.3lb copper hammer with an ash handle (TH210)
- THOR 2.3lb copper hammer with a hickory handle (TH312)
- WESTWARD Sledge Hammer, 4 lb., 16 In, Rubber/Steel (24Z028)
- PROTO 3 Lb. Hand Drilling Hammer (J1443G)
- Thor Engineer, Drilling & Blacksmith Hammers