Shop All Engineer, Drilling & Blacksmith Hammers
Thor
2.3lb copper hammer with a hickory handle
Mfr # TH312
Zoro # G5381013
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Head Material Malleable Iron
- Head Color Natural
- Face Diameter 1 1/2 in
- Handle Material Wood
Product Information
- Brand Thor
- MFR # TH312
- Zoro # G5381013
- Country of Origin United Kingdom
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Face Diameter | 1 1/2 in |
Head Length | 2 in |
Tip Diameter | 1 1/2 in |
Handle Length | 12 in |
Details
Item | Copper Mallet |
Head Weight | 2 1/2 lb |
Head Material | Malleable Iron |
Head Color | Natural |
Handle Material | Wood |
Mallet Product Grouping | Copper Mallets |
Tether Capable | Tether Capable |
Handle Color | Natural |
Features | Copper Faces Prevent Damage to Expensive Machined Sub Components and Assemblies, Ideal Where a Heavy Blow is Required Combined With a Relatively Small Striking Area |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Tips | Yes |
Replaceable Tips | Yes |
Tip Material | Copper |
Manufacturers Part Number for Replacement Tips | TH312C |
Hammer Type | Soft Face Hammer |
Tether Ready | No |
Tip Shape | Round |
Double Faced | Yes |
Series | TH |
Description
Copper Mallet, Hammer Type Soft Face Hammer, Head Material Malleable Iron, Tip Material Copper, Head Weight 2 1/2 lb, Tip Diameter 1 1/2 in, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Tether Ready No, Double Faced Yes, Features Copper Faces Prevent Damage to Expensive Machined Sub Components and Assemblies, Ideal Where a Heavy Blow is Required Combined With a Relatively Small Striking Area, Handle Color Natural, Handle Length 12 in, Handle Material Wood, Head Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Power Switch, For Use With Mfr. No.354500 (5507497)
- IRWIN Pliers, 12" Groove Joint (2078512)
- POWERBUILT 5/16" Titanium Coated Drill Bit (642617)
- KO-KEN Bit Socket 1/2 Square 32mm For Drain Plug 1/2 Sq. Drive (4110A-1/2)
- THOR 1.85lb copper hammer with a hickory handle (TH212)
- THOR 3.6lb copper hammer with a hickory handle (TH314)
- THOR 3lb copper hammer with a hickory handle (TH214)
- THOR 1.6lb copper hammer with an ash handle (TH310)
- THOR 1.3lb copper hammer with an ash handle (TH210)
- PROTO 3 Lb. Hand Drilling Hammer (J1443G)
- NUPLA Sledge Hammer, 6 lb., 16 In, Fiberglass (6884840)
- Thor Engineer, Drilling & Blacksmith Hammers