Shop All Engineer, Drilling & Blacksmith Hammers
Thor
1.6lb copper hammer with an ash handle
Mfr # TH310
Zoro # G5320585
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper
- Head Weight 26 oz
- Overall Length 11 in
- Head Length 1 3/4 in
- Mallet Product Grouping Copper Mallets
Product Information
- Brand Thor
- MFR # TH310
- Zoro # G5320585
- Country of Origin United Kingdom
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 11 in |
Head Length | 1 3/4 in |
Face Diameter | 1 1/4 in |
Details
Item | Copper Mallet |
Type | Copper |
Head Weight | 26 oz |
Mallet Product Grouping | Copper Mallets |
Tether Capable | Tether Capable |
Head Material | Copper/Malleable Iron |
Handle Color | Natural |
Handle Material | Ash |
Head Color | Natural |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The Thor TH310 Copper Mallet is the perfect choice for when you need to pound in nails, rivets and pegs. It also works well with blacksmithing jobs such as flattening and drawing out metal. The head weight of this copper mallet is 26 oz, while its overall length is 11 in. The copper/malleable iron head has a natural finish and measures 1 3/4 in. in length and 1 1/4 in. in face diameter. The ash handle comes with a natural finish that complements the tool's color scheme nicely. This product can be used by both engineers and blacksmiths alike, making it an essential addition to your tool kit. The Thor TH310 Copper Mallet is a versatile tool that will make all your tasks easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Gage (640JZ)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/8" x 1-1/8, Overall Length: 5" (B-2020-B)
- OSG Spiral Point Tap Plug, 3 Flutes (1738301)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1 In, 1/4 (GL4X1000R----X0)
- THOR 1.3lb copper hammer with an ash handle (TH210)
- THOR 1.85lb copper hammer with a hickory handle (TH212)
- THOR 3lb copper hammer with a hickory handle (TH214)
- THOR 3.6lb copper hammer with a hickory handle (TH314)
- THOR 2.3lb copper hammer with a hickory handle (TH312)
- WESTWARD Cross Pein Hammer, 3 lb, 14-1/2, Fiberglass (6DWL7)
- WESTWARD Sledge Hammer, 8 lb., 36 In, Rubber/Steel (22XP69)
- Thor Engineer, Drilling & Blacksmith Hammers