Shop All Engineer, Drilling & Blacksmith Hammers
Thor
1.3lb copper hammer with an ash handle
Mfr # TH210
Zoro # G5320621
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 21 oz
- Overall Length 11 in
- Mallet Product Grouping Copper Mallets
- Handle Material Wood
- Handle Color Natural
Product Information
- Brand Thor
- MFR # TH210
- Zoro # G5320621
- Country of Origin United Kingdom
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 11 in |
Face Diameter | 1 1/4 in |
Head Length | 1 3/4 in |
Tip Diameter | 1 1/4 in |
Handle Length | 11 in |
Details
Item | Copper Mallet |
Head Weight | 21 oz |
Mallet Product Grouping | Copper Mallets |
Handle Material | Wood |
Handle Color | Natural |
Head Material | Malleable Iron |
Head Color | Natural |
Tether Capable | Tether Capable |
Features | Copper Rawhide Faces, Faces are Designed to Wear and can be Replaced, Faces Prevent Damage to Most Items Being Struck, Malleable Iron Head |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Replaceable Tips | Yes |
Series | TH |
Hammer Type | Soft Face Hammer |
Includes Tips | Yes |
Tip Shape | Round |
Tether Ready | No |
Double Faced | Yes |
Tip Material | Copper |
Manufacturers Part Number for Replacement Tips | 70-10R, 71-310C |
Description
This Thor TH210 1.3lb Copper Hammer is a lightweight tool that will be a great addition to your arsenal of tools. It is the perfect tool for all types of metalworking projects. The hammer has an overall length of 11 in., with a head weight of 21 oz and a face diameter of 1 1/4 in. Made from copper, malleable iron and rawhide, this sturdy hammer can handle tough jobs with ease. The ash handle provides a firm grip while the natural color complements any work environment. You can tether this hammer using its standard accessory kit or by looping it through your belt loop or tool bag strap. For superior strength and durability, choose the Thor TH210 1 3/4" Copper Hammer today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- FELO Screwdriver, Ergonic, Adaptor for Socke (07157 61479)
- THOR 1.85lb copper hammer with a hickory handle (TH212)
- THOR 2.3lb copper hammer with a hickory handle (TH312)
- THOR 1.6lb copper hammer with an ash handle (TH310)
- THOR 3lb copper hammer with a hickory handle (TH214)
- THOR 3.6lb copper hammer with a hickory handle (TH314)
- VAUGHAN Engineer Hammer, Hickory/Stl, 3 lb, 16 in (SDF48)
- PICARD Hand Sledge Hammer, 3.28 lb. (032800-1500)
- Thor Engineer, Drilling & Blacksmith Hammers