Shop All Dead Blow Hammers
Thor
10-1/2", 18oz dead blow hammer
Mfr # TH1010
Zoro # G5320603
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Zinc
- Face Diameter 1 1/4 in
- Handle Material Aluminum Alloy
- Overall Length 11 in
- Tether Capable Tether Capable
Product Information
- Brand Thor
- MFR # TH1010
- Zoro # G5320603
- Country of Origin United Kingdom
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 1/4 in |
Overall Length | 11 in |
Head Length | 9 1/4 in |
Handle Length | 11 in |
Tip Diameter | 1 1/4 in |
Description
Dead Blow Hammer, Hammer Type Soft Face Hammer, Head Material Zinc, Tip Material Nylon, Head Weight 18 oz, Tip Diameter 1 1/4 in, Overall Length 11 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Dead Blow Construction Head Partially Filled with Steel Shot, Double Faced Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 14 TPI Reciprocating Saw Blade, 5 PK (RM614)
- DIABLO 5/8"x22"x24" SDS-Plus 2-Cutter (DMAPL2430)
- ECLIPSE Straight Jaw Locking Pliers 20" (E20R)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- THOR 12-3/4", 40oz dead blow hammer (TH1616)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 20 oz. (3377.130)
- STANLEY Dead Blow Hammer, 10 oz., 10" (57-530)
- STANLEY Dead Blow Sledge Hammer, 10-1/2 lb., 30" (57-552)
- TITAN Dead Blow Hammer, 32 oz. (63032)
- STANLEY STHT51512 HAMMER 16 OZ CURVE CLAW FIBERGLASS (51-621)
- MALCO 17 Ounce Dead Blow Hammer (DB1)
- Thor Hammers and Striking Tools