Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Aluminum, .750 In D, 48 In
Mfr # SR12L48
Zoro # G3356175
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 48 in
- Material Aluminum
- Dimension E 1.25 in
- Dimension C 0.38 in
Product Information
- Brand Thomson
- MFR # SR12L48
- Zoro # G3356175
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 48 in |
Dimension E | 1.25 in |
Dimension C | 0.38 in |
Base Width (In.) | 1.75 in |
Dimension B | 1.75 in |
Mystery Dimension | 1.875 in |
Compatible Shaft Diameter | 3/4 in |
Base Height | 0.25 in |
Overall Length | 48 in |
Overall Width | 1.75 in |
Details
Item | Linear Shaft Support Rail |
Material | Aluminum |
Mounting Hole from Shaft End | 3 in |
Type | Support Rail |
For Use With | Thomson 60 Case Shafting and Linear Bearings |
System of Measurement | Inch |
Mounting Surface to Shaft Center | 1.5 in |
Profile Type | Standard Profile |
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 1.5 in, Overall Width 1.75 in, Overall Height Not Applicable, Mystery Dimension 1.875 in, Thread Size Not Applicable, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Base Height 0.25 in, Profile Type Standard Profile, Bolt Size -, For Use With 60 Case Shafts, Mounting Hole Size -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nylon Coil Repair Kit 1/2" ID x 1/2" FPT Rigid (RK118F)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NP-31)
- TOMPKINS Hose Protectors2.50"X4.00" ORANGE HOSE PROTECTOR 50PC (HP-04O-50PC)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 113" (A113)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- THOMSON Shaft, Carbon Steel, 10 mm, 500 mm (10MM SOFT CTL X 500MM)
- THOMSON Plastic Rail Plugs, OD 8 mm, PK25 (531HP15)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 60 In (QS 1/4 L 60)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 42 In (QS 1 1/2 L 42)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In (QS 1/2 L 72)
- Thomson Linear Shafts & Support Rails