Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Aluminum, 1.00 In D, 48 In
Mfr # SR16L48
Zoro # G0304866
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Aluminum
- Mounting Hole from Shaft End 3 in
- Dimension C 0.5 in
- Dimension E 1.5 in
Product Information
- Brand Thomson
- MFR # SR16L48
- Zoro # G0304866
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 48 in |
Dimension C | 0.5 in |
Dimension E | 1.5 in |
Base Width (In.) | 2.125 in |
Dimension B | 2.125 in |
Compatible Shaft Diameter | 1 in |
Mystery Dimension | 2.25 in |
Overall Width | 2.13 in |
Base Height | 0.25 in |
Overall Length | 48 in |
Details
Item | Linear Shaft Support Rail |
Material | Aluminum |
Mounting Hole from Shaft End | 3 in |
For Use With | Thomson 60 Case Shafting and Linear Bearings |
Type | Support Rail |
System of Measurement | Inch |
Profile Type | Standard Profile |
Mounting Surface to Shaft Center | 1.75 in |
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 1.75 in, Overall Width 2.13 in, Overall Height Not Applicable, Mystery Dimension 2.25 in, Thread Size Not Applicable, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Base Height 0.25 in, Profile Type Standard Profile, Bolt Size -, For Use With 60 Case Shafts, Mounting Hole Size -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket, 3/4 Pitch, 45 Teeth, Taper Bushed (60BTL45)
- LOCTITE Loctite 442-1265769 Loctite 5452 Hp Seal 50 ml Tb (442-1265769)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Black (HZB03820-50-G)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EF162012)
- THOMSON Shaft, 440C SS, 0.750 In D, 12 In (QSSS 3/4 L 12)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In (1-1/4 SOFT CTL X 36)
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- THOMSON Shaft, Carbon Steel, 25 mm, 2000 mm (25MM SOFT CTL X 2000MM)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (1 SOFT CTL 24)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 60 In (1/2 SOFT CTL X 60)
- Thomson Linear Bearings & Guides