Shop All Ball Bushing Bearings
Thomson
Super Plus Bushing, Bore Dia 8 mm
Mfr # SPM08WW
Zoro # G0491224
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 8 mm
- Outside Dia. 16 mm
- Material Delrin/Steel
- Inside Dia. Tolerance + .009
Product Information
- Brand Thomson
- MFR # SPM08WW
- Zoro # G0491224
- UPC # 662486260493
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 16 mm |
Inside Dia. Tolerance | + .009 |
Dimension C | 25 in |
Length (In.) | 25 mm |
Dimension T | 8 |
Required Housing Bore Dia. (mm) | 16 mm |
Dimension C1 | 16.2 mm |
Length (mm) | 25 mm |
Inside Dia. | 8 mm |
Overall Length | 25 mm |
Inside Diameter Tolerance | + 0.009 mm |
Outside Diameter | 16 mm |
Inside Diameter | 8 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 8 mm, Outside Diameter 16 mm, Self-Alignment Self-Aligning, Overall Length 25 mm, Dynamic Load Capacity 70 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.009 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 35 MFD, 370V, Round (2MEE1)
- ARO Solenoid Air Control Valve, 5/16 In, 24VDC (S5SSMD-1)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 120/240V, 50, 60HZ (6078)
- BESTORQ 4L480 V Belt, 48 in Outside Length, 1/2 in Top Width, 1 Ribs (4L480)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- THOMSON Plain Bushing Bearing, Open, ID 0.750 In (FNYBU12LOPN)
- THOMSON Plain Bushing Bearing, Closed, ID 2.000 In (FNYBU32L)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812SS)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- THOMSON Plain Bushing Bearing, Closed, ID 0.500 In (FNYBU08)
- Thomson Linear Bearings & Guides