Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 0.750 In
Mfr # SUPER12
Zoro # G2808242
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.75 in
- Outside Dia. 1 1/4 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 600
Product Information
- Brand Thomson
- MFR # SUPER12
- Zoro # G2808242
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1 1/4 in |
Length (In.) | 1 5/8 in |
Dimension T | 0.75 |
Dimension C | 1.625 in |
Dimension C1 | 1.27 in |
Inside Dia. Tolerance | +/-.001 |
Required Housing Bore Dia. (In.) | 1.25 in |
Inside Dia. | 3/4 in |
Outside Diameter | 1 1/4 in |
Overall Length | 1 5/8 in |
Inside Diameter | 3/4 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter Tolerance | +/-0.00045 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 600 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Elbow, 90 deg, 1/8"-27NPTFx1/8"-27NPTF (F) (L316071)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (360030040070)
- MAXIM Seal Kit, For 3 In Bore Welded Cylinder (204608)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 49" (BX49)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16)
- THOMSON Super Ball Bushing, Bore Dia 1.500 In (SUPER24)
- THOMSON Ball Bushing, Bore Dia 1.500 In (OPN243848)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- THOMSON Ball Bushing Bearing, Open, Bore 1In (SSU16OPNWW)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- Thomson Linear Bearings & Guides