Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 0.500 In
Mfr # SUPER8OPN
Zoro # G3451235
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 0.5 in
- Outside Dia. 7/8 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 230
Product Information
- Brand Thomson
- MFR # SUPER8OPN
- Zoro # G3451235
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 7/8 in |
Retention Hole Dia. (mm) | 0.14 in |
Dimension G | 0.630 in |
Dimension C | 1.25 in |
Inside Dia. Tolerance | +/-.001 |
Slot Width (In.) | 0.31 in |
Dimension F | 0.14 in |
Required Housing Bore Dia. (In.) | 0.875 in |
Dimension T | 0.5 |
Length (In.) | 1 1/4 in |
Dimension C1 | 1.032 in |
Inside Dia. | 1/2 in |
Retention Hole Diameter | 0.14 in |
Outside Diameter Tolerance | +/-0.00045 in |
Slot Width | 0.31 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 7/8 in |
Overall Length | 1 1/4 in |
Inside Diameter | 1/2 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Self-Alignment Self-Aligning, Overall Length 1 1/4 in, Dynamic Load Capacity 230 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.31 in, Outside Diameter Tolerance +/-0.00045 in, Retention Hole Diameter 0.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil fill plugs for high pressures, TCR.20x1.5 (TCR.)
- MARTINDALE ELECTRIC Saw, Mica Hand, Mini-Bar with 7-Blade Assortment .015, .020, .026, .030, .035, .040, .043 (SLSCKIT)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2408-06)
- VIAIR Check Valve, 1/8"M to 1/8"F, NPT, OD 16mm (92824)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10OPN)
- THOMSON Ball Bushing, Bore Dia 1.000 In (OPN162536)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25OPN)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- Thomson Linear Bearings & Guides