Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 0.375 In
Mfr # SUPER6
Zoro # G2225072
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.375 in
- Outside Dia. 5/8 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 100
Product Information
- Brand Thomson
- MFR # SUPER6
- Zoro # G2225072
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +/-.001 |
Dimension C | 0.875 in |
Length (In.) | 7/8 in |
Required Housing Bore Dia. (In.) | 0.625 in |
Dimension T | 0.375 |
Dimension C1 | 0.699 in |
Inside Dia. | 3/8 in |
Inside Diameter | 3/8 in |
Inside Diameter Tolerance | +/-0.001 in |
Overall Length | 7/8 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +/-0.00045 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Self-Alignment Self-Aligning, Overall Length 7/8 in, Dynamic Load Capacity 100 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC R122T125B, Return Line, 125 micron, Outside-In (MF0062299)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MEP5)
- BETA 1 FILTERS Air Filter replacement filter for KA530012 / KELTEC (B1AF0005150)
- ARO Valve, 1/8 in Port, NPT (5031-02)
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- THOMSON Linear Bearings, Open, 20mm ID x 45mm L (SPM20OPNWW)
- THOMSON Super Ball Bushing, Bore Dia 0.250 In (SUPER4)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- THOMSON MultiTrac Bushing, Bore Dia 12 mm (MAM12)
- INA 55MM LINEAR BEARING (KWVE55-B-V1-G3)
- Thomson Ball Bushing Bearings