Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 0.250 In
Mfr # SUPER4
Zoro # G2985123
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.25 in
- Outside Dia. 1/2 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 60
Product Information
- Brand Thomson
- MFR # SUPER4
- Zoro # G2985123
- UPC # 00071479764410
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +/-0.001 |
Length (In.) | 3/4 in |
Dimension C1 | 0.511 in |
Dimension C | 0.75 in |
Dimension T | 0.25 |
Required Housing Bore Dia. (In.) | 0.5 in |
Inside Dia. | 1/4 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Overall Length | 3/4 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/4 in, Outside Diameter 1/2 in, Self-Alignment Self-Aligning, Overall Length 3/4 in, Dynamic Load Capacity 60 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2032 mm Outside Length, 13 mm Top Width, 1 Ribs (AX78)
- CENTURY Direct Drive Motor, 3/4 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23022-41 (ORM1076)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- FOSTER Straight-Thru Brass Socket, 1/4\u0022FPT (25FS)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8WW)
- THOMSON Ball Bushing, Bore Dia 1.500 In (A243848)
- THOMSON Super Ball Bushing, Bore Dia 0.375 In (SUPER6)
- THOMSON Ball Bushing, Bore Dia 1.000 In (SSU16)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/4" (IP04G)
- Thomson Linear Bearings & Guides