Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 1.000 In D, 72 In
Mfr # QS 1 L PD 72
Zoro # G3326477
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Carbon Steel
- Dia. Tolerance Max. 1 in
- Type Pre-Drilled Shaft
- Finish Unfinished
Product Information
- Brand Thomson
- MFR # QS 1 L PD 72
- Zoro # G3326477
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 72 in |
Dia. Tolerance Max. | 1 in |
Dimension Y | 3 in |
Thread Size | 1/4"-20 |
Dia. Tolerance Min. | 0.999 in |
Dimension X | 6 in |
Dimension G | 1/4"-20 |
Diameter Tolerance Class | Class L |
Diameter | 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Length Tolerance | 0.03 in |
Overall Length | 72 in |
Diameter Tolerance - Maximum | 1 in |
Mounting Hole Diameter | 0.25 in |
Mounting Hole Thread Size | 1/4-20 |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size 1/4-20, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E614)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (400521)
- NANO Refrigerated Air Dryer, 30 scfm (NDX0030)
- LOC-LINE Flat Slot 40 Nozzle, 1/4In, PK20 (49451)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (QS 1 L PD 48)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QS 1 L PD 24)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 12 In (1 SOFT CTL 12)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (30MM SOFT CTL X 500MM)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (QS 25 MM 1500)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 36 In (QS 5/8 L 36)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 18 In (QS 3/4 L 18)
- Thomson Linear Shafts & Support Rails