Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 0.500 In D, 48 In
Mfr # QS 1/2 L PD 48
Zoro # G0897556
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- Min. Surface Hardness 60 RC
- Dia. Tolerance Max. 0.5 in
- Finish Unfinished
Product Information
- Brand Thomson
- MFR # QS 1/2 L PD 48
- Zoro # G0897556
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 48 in |
Dia. Tolerance Max. | 0.5 in |
Dia. Tolerance Min. | 0.499 in |
Dimension X | 4 in |
Dimension G | 6-32 |
Dimension Y | 2 in |
Thread Size | #6-32 |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Maximum | 0.5 in |
Diameter Tolerance - Minimum | 0.499 in |
Length Tolerance | 0.03 in |
Mounting Hole Diameter | 0.138 in |
Overall Length | 48 in |
Diameter | 1/2 in |
Mounting Hole Thread Size | #6-32 |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size #6-32, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2 in, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-8-8)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1 In, SS (1C-100-S)
- D&D Timing Belt, 8M, 50 x 720mm PL, T90 (720-8M-50)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSRA20L48)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (1 SOFT CTL 48)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (QS 20 MM 2000)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 60 In (QS 3/4 L 60)
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In (QSSS 1/2 L 18)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 10 In (1L SMAE CTL X 10)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 48 In (QS 5/8 L 48)
- Thomson Linear Shafts & Support Rails