Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 0.500 In D, 12 In
Mfr # QSCP 1/2 L 12
Zoro # G1679483
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 12 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.5 in
- Dia. Tolerance Min. 0.499 in
Product Information
- Brand Thomson
- MFR # QSCP 1/2 L 12
- Zoro # G1679483
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 12 in |
Dia. Tolerance Max. | 0.5 in |
Dia. Tolerance Min. | 0.499 in |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Maximum | 0.5 in |
Overall Length | 12 in |
Diameter Tolerance - Minimum | 0.499 in |
Diameter | 1/2 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0816)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 27'' (5L270)
- PREVOST High Flow Safety Coupler, 1/2 In MNPT (ESI 071253)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (QS 20 MM 2000)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In (5/8 SOFT CTL X 60)
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- THOMSON Shaft, 440C SS, 0.750 In D, 12 In (QSSS 3/4 L 12)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (QSCP 1 L 36)
- ONDRIVES.US Linear Shaft Support, LPBS Series (LPBS-06)
- Thomson Linear Bearings & Guides