Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 1.000 In D, 30 In
Mfr # QS 1 L 30
Zoro # G2255294
original price:
$57.05
5% off
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 30 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.999 in
- Min. Surface Hardness 60 RC
Product Information
- Brand Thomson
- MFR # QS 1 L 30
- Zoro # G2255294
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 30 in |
Dia. Tolerance Min. | 0.999 in |
Dia. Tolerance Max. | 0.9995 in |
Diameter Tolerance Class | Class L |
Overall Length | 30 in |
Diameter Tolerance - Maximum | 1 in |
Diameter | 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 30 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-150-KW)
- DYNABRADE Wheel Guard (52149)
- GATES XPA3000 Metric V-Belt, 3000mm Outside Length, 13mm Top Width, 1 Ribs (XPA3000)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4612)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 36 In (QS 1 L 36)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12L48)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In (QS 1 1/2 L 48)
- THOMSON Rail Assy, Alum & Steel, 0.750 In D, 48 In (SRA12L48)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (20MM SOFT CTL X 1000MM)
- Thomson Linear Bearings & Guides