Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 1.000 In D, 18 In
Mfr # QS 1 L 18
Zoro # G1112167
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 18 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.999 in
- Finish Unfinished
Product Information
- Brand Thomson
- MFR # QS 1 L 18
- Zoro # G1112167
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 18 in |
Dia. Tolerance Min. | 0.999 in |
Dia. Tolerance Max. | 0.9995 in |
Diameter Tolerance Class | Class L |
Diameter | 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Overall Length | 18 in |
Diameter Tolerance - Maximum | 1 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1060T10 (1060T10AK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344B)
- WILKERSON Filter Element, Oil (MSP-96-732)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566697, Pressure Line, 10 micron (ZX-P566697)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 15 In (QS 5/8 L 15)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 36 In (QS 1 L 36)
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In (QSSS 1/2 L 18)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 24 In (5/8 SOFT CTL X 24)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 15 In (QS 1/2 L 15)
- THOMSON Shaft, 440C SS, 0.625 In D, 48 In (QSSS 5/8 L 48)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- Thomson Linear Bearings & Guides