Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 0.500 In D, 6 In
Mfr # QS 1/2 L 6
Zoro # G2970895
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 6 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.499 in
- Type Solid Shaft
Product Information
- Brand Thomson
- MFR # QS 1/2 L 6
- Zoro # G2970895
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 6 in |
Dia. Tolerance Min. | 0.499 in |
Dia. Tolerance Max. | 0.4995 in |
Diameter Tolerance Class | Class L |
Length Tolerance | 0.03 in |
Overall Length | 6 in |
Diameter Tolerance - Minimum | 0.499 in |
Diameter | 1/2 in |
Diameter Tolerance - Maximum | 0.5 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 46 in. OC (BX43)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RC121610)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B612BB549A)
- RULAND Coupling, Set Screw Type, Bore 1 3/8 In (SCC-22-22-F)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 48 In (QS 1/2 L 48)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (1 SOFT CTL 72)
- THOMSON Shaft, Carbon Steel, 1.500 In D, 24 In (QSCP 1 1/2 L 24)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 48 In (QS 5/8 L 48)
- THOMSON Plastic Rail Plugs, OD 10 mm, PK25 (531HP20)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 36 In (5/8 SOFT CTL X 36)
- Thomson Linear Shafts & Support Rails