Shop All Linear Shafts & Support Rails
Thomson
Shaft, 440C SS, 1.500 In D, 36 In
Mfr # QSSS 1 1/2 L 36
Zoro # G1870014
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material Stainless Steel
- Finish Unfinished
- Type Solid Shaft
- Dia. Tolerance Max. 1.499 in
Product Information
- Brand Thomson
- MFR # QSSS 1 1/2 L 36
- Zoro # G1870014
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 36 in |
Dia. Tolerance Max. | 1.499 in |
Dia. Tolerance Min. | 1.499 in |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Maximum | 1.499 in |
Diameter | 1 1/2 in |
Length Tolerance | 0.03 in |
Overall Length | 36 in |
Diameter Tolerance - Minimum | 1.499 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- DODGE 2517 x 1-5/8-KW Taper Lock Bushing (2517 X 1-5/8)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK78)
- B B MANUFACTURING 920-8M-20, Timing Belt, Neoprene, Fiberglass (920-8M-20)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 9 In (QS 1/4 L 9)
- THOMSON Plastic Rail Plugs, OD 8 mm, PK25 (531HP15)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In (QS 1 L 72)
- Thomson Linear Bearings & Guides