Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 1.500 In D, 6 In
Mfr # QS 1 1/2 L 6
Zoro # G3123032
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Length 6 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Min. Surface Hardness 60 RC
Product Information
- Brand Thomson
- MFR # QS 1 1/2 L 6
- Zoro # G3123032
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 6 in |
Dia. Tolerance Min. | 1.499 in |
Dia. Tolerance Max. | 1.499 in |
Diameter Tolerance Class | Class L |
Overall Length | 6 in |
Diameter Tolerance - Maximum | 1.499 in |
Diameter | 1 1/2 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 1.499 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.75 in OD (2BK50118)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJA8)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-5/8)
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56C, TEFC (113924.00)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In (1/2 SOFT CTL X 72)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (1 SOFT CTL 24)
- THOMSON Shaft, Steel, 1.250 In D, 24 In (QS 1 1/4 L PD 24)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 30 In (QS 3/4 L 30)
- THOMSON Shaft, Carbon Steel, 25 mm, 1000 mm (25MM SOFT CTL X 1000MM)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In (QS 1/2 L PD 48)
- ONDRIVES.US Linear Shaft Support, 3.75 in H (SBL-32)
- Thomson Linear Shafts & Support Rails