Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 1.500 In D, 42 In
Mfr # QS 1 1/2 L 42
Zoro # G1184565
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Length 42 in
- Material Carbon Steel
- Dia. Tolerance Max. 1.499 in
- Type Solid Shaft
Product Information
- Brand Thomson
- MFR # QS 1 1/2 L 42
- Zoro # G1184565
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 42 in |
Dia. Tolerance Max. | 1.499 in |
Dia. Tolerance Min. | 1.499 in |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Maximum | 1.499 in |
Overall Length | 42 in |
Diameter | 1 1/2 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 1.499 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 42 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-5/8)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Y Frame (048S17D2057)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPT (R) (NSC08-01)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145T-W22)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 30 In (QS 1 1/2 L 30)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 30 In (QS 1 1/4 L 30)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 48 In (QS 1/4 L 48)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 18 In (QS 1 L 18)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 6 In (QS 1 L 6)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 15 In (QS 5/8 L 15)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (1/2 SOFT CTL X 36)
- Thomson Linear Shafts & Support Rails