Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 1.250 In D, 72 In
Mfr # QS 1 1/4 L 72
Zoro # G1818047
original price:
$178.99
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Length 72 in
- Material Carbon Steel
- Dia. Tolerance Max. 1.25 in
- Finish Unfinished
Product Information
- Brand Thomson
- MFR # QS 1 1/4 L 72
- Zoro # G1818047
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 72 in |
Dia. Tolerance Max. | 1.25 in |
Dia. Tolerance Min. | 1.249 in |
Diameter Tolerance Class | Class L |
Diameter | 1 1/4 in |
Diameter Tolerance - Minimum | 1.249 in |
Length Tolerance | 0.03 in |
Overall Length | 72 in |
Diameter Tolerance - Maximum | 1.25 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Rocking Piston Air Comp, 1/2HP, 30/30psi (87R645-101-N470X)
- GOODMAN 10584308S 1/5 Hp Condenser Motor (10584308S)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 230/460V Voltage, 1750 Nameplate RPM (EHM3157T)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSR01.00)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (20MM SOFT CTL X 500MM)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 36 In (3/4 SOFT CTL X 36)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 10 In (1L SMAE CTL X 10)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (16MM SOFT CTL X 1500MM)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (QS 20 MM 500)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In (QSSS 1/2 L 18)
- Thomson Linear Bearings & Guides