Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 1.250 In D, 30 In
Mfr # QS 1 1/4 L 30
Zoro # G0876802
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Length 30 in
- Material Carbon Steel
- Min. Surface Hardness 60 RC
- For Use With Ball Bushing Bearing
Product Information
- Brand Thomson
- MFR # QS 1 1/4 L 30
- Zoro # G0876802
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 30 in |
Dia. Tolerance Min. | 1.249 in |
Dia. Tolerance Max. | 1.25 in |
Diameter Tolerance Class | Class L |
Diameter | 1 1/4 in |
Diameter Tolerance - Maximum | 1.25 in |
Overall Length | 30 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 1.249 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 30 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 10X5/8"" (1000A6)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 21 # of Teeth (40BS21H X 7/8)
- BREEZE Hose Clamp, GP, SAE 16,316SS, PK10 (66016)
- FESTO Plastic Tubing PUN-H-12X2-GN (PUN-H-12X2-GN)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 60 In (QS 3/8 L 60)
- THOMSON Shaft, Carbon Steel, 20 mm, 200 mm (20MM SOFT CTL X 200MM)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12L48)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 48 In (QS 1/4 L 48)
- THOMSON Shaft, Carbon Steel, 25 mm, 1000 mm (25MM SOFT CTL X 1000MM)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In (3/4 SOFT CTL X 72)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- Thomson Linear Bearings & Guides