Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 1.000 In D, 6 In
Mfr # QS 1 L 6
Zoro # G1781376
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 6 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Type Solid Shaft
Product Information
- Brand Thomson
- MFR # QS 1 L 6
- Zoro # G1781376
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 6 in |
Dia. Tolerance Max. | 1 in |
Dia. Tolerance Min. | 0.999 in |
Diameter Tolerance Class | Class L |
Diameter | 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Diameter Tolerance - Maximum | 1 in |
Overall Length | 6 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6002ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6002ZZ (6002ZZ)
- GATES Hose Fit Hydr 4G-6Fjx 3/8In (G251700406)
- GAST R6P350A Regenerative Blower (R6P350A)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- THOMSON Support Rail, Aluminum, 1.000 In D, 24 In (SR16-PD)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 30 In (QS 1 1/2 L 30)
- THOMSON Support Rail, Steel, .625 In D, 48 In (LSR-10-PD)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In (1/2 SOFT CTL X 48)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- THOMSON Shaft, Carbon Steel, 40 mm, 500 mm (QS 40 MM 500)
- NB Shaft, Steel, 1.500 In D, 14.00 In (SFW24X14FS115)
- Thomson Linear Shafts & Support Rails