Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.625 In D, 48 In
Mfr # QS 5/8 L 48
Zoro # G2623205
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 48 in
- Material Carbon Steel
- Finish Unfinished
- Dia. Tolerance Max. 0.625 in
Product Information
- Brand Thomson
- MFR # QS 5/8 L 48
- Zoro # G2623205
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 48 in |
Dia. Tolerance Max. | 0.625 in |
Dia. Tolerance Min. | 0.624 in |
Diameter Tolerance Class | Class L |
Overall Length | 48 in |
Diameter Tolerance - Maximum | 0.625 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.624 in |
Diameter | 5/8 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Kubota B2400 (w/ RFM60 rear mower) Compact Tractor Replacement Belt, B104 (B104)
- GATES Hydraulic Coupling-Megacrimp, G25170-0608 (G25170-0608)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- FESTO Short-Stroke Cylinder ADVC-25-5-I-P (ADVC-25-5-I-P)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In (1-1/4 SOFT CTL X 48)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (1 SOFT CTL 72)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In (3/4 SOFT CTL X 48)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In (QS 1 L 72)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- Thomson Linear Bearings & Guides