Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.625 In D, 12 In
Mfr # QS 5/8 L 12
Zoro # G3345386
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 12 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Dia. Tolerance Max. 0.625 in
Product Information
- Brand Thomson
- MFR # QS 5/8 L 12
- Zoro # G3345386
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 12 in |
Dia. Tolerance Max. | 0.625 in |
Dia. Tolerance Min. | 0.624 in |
Diameter Tolerance Class | Class L |
Diameter | 5/8 in |
Length Tolerance | 0.03 in |
Overall Length | 12 in |
Diameter Tolerance - Maximum | 0.625 in |
Diameter Tolerance - Minimum | 0.624 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO L Timing Belt, 855L050G (855L050G)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 24Teeth, RH (H1624R)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201FG-N03-07S)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 20:1 Ratio 56C Frame (HdRF175-20/1-DE-56C)
- THOMSON Shaft, 1566 Steel, 0.500 In D, 72 In (QS 1/2 L PD 72)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (20MM SOFT CTL X 500MM)
- THOMSON Shaft, 440C SS, 1.000 In D, 18 In (QSSS 1 L 18)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In (QS 3/8 L 42)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- THOMSON Rail Assy, Alum & Steel, 0.750 In D, 48 In (SRA12L48)
- Thomson Linear Bearings & Guides