Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.375 In D, 6 In
Mfr # QS 3/8 L 6
Zoro # G3045113
original price:
$7.69
13% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Length 6 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Type Solid Shaft
Product Information
- Brand Thomson
- MFR # QS 3/8 L 6
- Zoro # G3045113
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 6 in |
Dia. Tolerance Min. | 0.374 in |
Dia. Tolerance Max. | 0.375 in |
Diameter Tolerance Class | Class L |
Length Tolerance | 0.03 in |
Diameter Tolerance - Maximum | 0.375 in |
Diameter Tolerance - Minimum | 0.374 in |
Overall Length | 6 in |
Diameter | 3/8 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Plug-In, 1/8 in., TubexPlug-In (KQ2U01-99A)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (4 PNLO-S)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4F)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 15 In (QS 1 L 15)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (QSCP 1/2 L 36)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 60 In (1 SOFT CTL 60)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- THOMSON Tube, Steel, 1.000 In D, 60 In (1 L TU CTL X 60)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- Thomson Linear Bearings & Guides