Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.375 In D, 36 In
Mfr # QS 3/8 L 36
Zoro # G3441347
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Length 36 in
- Material Carbon Steel
- Finish Unfinished
- Min. Surface Hardness 60 RC
Product Information
- Brand Thomson
- MFR # QS 3/8 L 36
- Zoro # G3441347
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 36 in |
Dia. Tolerance Min. | 0.374 in |
Dia. Tolerance Max. | 0.375 in |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Maximum | 0.375 in |
Diameter Tolerance - Minimum | 0.374 in |
Diameter | 3/8 in |
Overall Length | 36 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (152RD100J000000)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1D)
- FOSTER Auto Socket, Hose Stem, 3/4" ID Brass (FM6906)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 HP, 400-480V, Altivar 212 AC Drive (ATV212HD18N4)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In (5/8 SOFT CTL X 60)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (30MM SOFT CTL X 500MM)
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In (QSSS 3/4 L 24)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (16MM SOFT CTL X 1500MM)
- THOMSON Rail Assy, Alum & Steel, 1.250 In D, 48 In (SRA20L48)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- Thomson Linear Shafts & Support Rails