Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.375 In D, 18 In
Mfr # QS 3/8 L 18
Zoro # G1324881
original price:
$15.39
1% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Length 18 in
- Material Carbon Steel
- Type Solid Shaft
- Finish Unfinished
Product Information
- Brand Thomson
- MFR # QS 3/8 L 18
- Zoro # G1324881
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 18 in |
Dia. Tolerance Max. | 0.375 in |
Dia. Tolerance Min. | 0.374 in |
Diameter Tolerance Class | Class L |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.374 in |
Diameter | 3/8 in |
Diameter Tolerance - Maximum | 0.375 in |
Overall Length | 18 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- BANDO Power King, K27 (K27)
- BANDO S3M-156 Timing Belt, 60-S3M-156 (60-S3M-156)
- WEATHERHEAD Street Elbow 1/2In, 3400X08 (3400X8)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In (QS 1/2 L 72)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (QSCP 1 L 36)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (20MM SOFT CTL X 500MM)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 24 In (QS 5/8 L PD 24)
- ELESA Ball elements for ELEROLL roller tracks, RLS-U-POM (RLS-U)
- Thomson Linear Bearings & Guides