Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.250 In D, 6 In
Mfr # QS 1/4 L 6
Zoro # G1210614
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Length 6 in
- Material Carbon Steel
- Min. Surface Hardness 60 RC
- Type Solid Shaft
Product Information
- Brand Thomson
- MFR # QS 1/4 L 6
- Zoro # G1210614
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/4 in |
Length | 6 in |
Dia. Tolerance Max. | 0.25 in |
Dia. Tolerance Min. | 0.249 in |
Diameter Tolerance Class | Class L |
Length Tolerance | 0.03 in |
Diameter | 1/4 in |
Overall Length | 6 in |
Diameter Tolerance - Maximum | 0.25 in |
Diameter Tolerance - Minimum | 0.249 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS216)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50SDS20)
- TRITAN Yoke Roller, Crowned Head, 2" L (CCYR 2S)
- ORS Deep Groove Ball Bearing, 15mm (6302 2RS NR C3 G93)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 18 In (QS 1 L 18)
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In (QS 3/8 L 42)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QSCP 1 L 24)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 60 In (QS 1 1/2 L 60)
- THOMSON Support Rail, Steel, 1.000 In D, 48 In (LSRA16L48)
- Thomson Linear Bearings & Guides