Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.250 In D, 42 In
Mfr # QS 1/4 L 42
Zoro # G2153356
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Length 42 in
- Material Carbon Steel
- Finish Unfinished
- For Use With Ball Bushing Bearing
Product Information
- Brand Thomson
- MFR # QS 1/4 L 42
- Zoro # G2153356
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/4 in |
Length | 42 in |
Dia. Tolerance Max. | 0.25 in |
Dia. Tolerance Min. | 0.249 in |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Minimum | 0.249 in |
Diameter Tolerance - Maximum | 0.25 in |
Diameter | 1/4 in |
Length Tolerance | 0.03 in |
Overall Length | 42 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 42 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-035)
- ALLEN BRADLEY Ac Drive 22BD010N104 (22B-D010N104)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- COXREELS Hose Roller Guide Assembly, Top (15359-12)
- THOMSON Shaft, Carbon Steel, 25 mm, 2000 mm (25MM SOFT CTL X 2000MM)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- THOMSON Shaft, Carbon Steel, 10 mm, 200 mm (10MM SOFT CTL X 200MM)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (QS 20 MM 1500)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- Thomson Linear Bearings & Guides