Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.250 In D, 15 In
Mfr # QS 1/4 L 15
Zoro # G1430256
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Length 15 in
- Material Carbon Steel
- Min. Surface Hardness 60 RC
- Finish Unfinished
Product Information
- Brand Thomson
- MFR # QS 1/4 L 15
- Zoro # G1430256
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/4 in |
Length | 15 in |
Dia. Tolerance Max. | 0.25 in |
Dia. Tolerance Min. | 0.249 in |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Maximum | 0.25 in |
Diameter | 1/4 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.249 in |
Overall Length | 15 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 15 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/4 (EP202420)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3002F-10)
- LPS Anti-Seize Compound, 0.5 lb. (06508)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In (QS 3/8 L 42)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In (QS 1 1/2 L 48)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 60 In (1 SOFT CTL 60)
- THOMSON Shaft, Carbon Steel, 10 mm, 1000 mm (10MM SOFT CTL X 1000M)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- Thomson Linear Shafts & Support Rails