Shop All Linear Seals & Rings
Thomson
Retaining Ring, Inside Dia 0.625 In
Mfr # PR625
Zoro # G0655024
original price:
$1.98
9% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.625 in
- For Use With SSU-10 or SUPER-10 or A-101824
- Dimension B 0.08 in
- Accessory Type Push-In (Internal) Retaining Ring
- Material Steel
Product Information
- Brand Thomson
- MFR # PR625
- Zoro # G0655024
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.625 in |
Dimension B | 0.08 in |
Inside Diameter | 1.125 in |
For Nominal Shaft/Bore Diameter | 0.625 in |
Details
Item | Internal Retaining Ring |
For Use With | SSU-10 or SUPER-10 or A-101824 |
Accessory Type | Push-In (Internal) Retaining Ring |
Material | Steel |
For Bearing Type | Closed |
Compatible Manufacturer Model Number | A101824, Super10, XA101824 |
Ring Type | Internal |
Description
Internal Retaining Ring, For Nominal Shaft/Bore Diameter 0.625 in, For Bearing Type Closed, Ring Type Internal, Compatible Grainger Part Number 2LEU2, 2LEV6, Compatible Manufacturer Model Number A101824, Super10, XA101824, Inside Diameter 1.125 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 184T Frame, DP (131537.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194002.00)
- FESTO Rotary Push-In Fitting QSR-1/8-6 (QSR-1/8-6)
- CARLISLE 570H100 Synchro-Cog Timing Belt (570H100)
- THOMSON Seals, Inch (S1000)
- THOMSON Seals, Inch (S750)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- THOMSON Retaining Ring (C1000)
- THOMSON Retaining Ring (C500)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- Thomson Linear Bearings & Guides