Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 30 mm, OD 43.50 mm
Mfr # WRM30
Zoro # G1624323
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 43.5 mm
- For Use With Metric Super Smart and Multitrac
- Width (mm) 1.75
- Dimension T 1.75 mm
Product Information
- Brand Thomson
- MFR # WRM30
- Zoro # G1624323
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 43.5 mm |
Width (mm) | 1.75 |
Dimension T | 1.75 mm |
Inside Diameter | 43.5 mm |
Outside Diameter | 43.5 mm |
For Nominal Shaft/Bore Diameter | 30 mm |
Details
Item | External Retaining Ring |
For Use With | Metric Super Smart and Multitrac |
Accessory Type | Metric External Retaining Ring |
Material | Steel |
For Bearing Type | Closed |
Thickness | 1.75 mm |
Ring Type | External |
Compatible Manufacturer Model Number | MAM30, SSEM30 |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 30 mm, Outside Diameter 43.5 mm, For Bearing Type Closed, Ring Type External, Compatible Grainger Part Number 2LFB5, Compatible Manufacturer Model Number MAM30, SSEM30, Inside Diameter 43.5 mm, Thickness 1.75 mm, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 56 Frame (5K42HN4089X)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (SF-35)
- SUPCO MultiPlus Dual Brand V Belt, B81 (B81)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- THOMSON Retaining Ring (C500)
- THOMSON Retaining Ring (C1000)
- THOMSON Seals, Inch (S500)
- THOMSON Seals, Inch (S1000)
- NATIONAL Small Bore Inch Seal, 473228 (473228)
- Thomson Linear Bearings & Guides