Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 1.000 In, OD 2.040 In
Mfr # W1000SS
Zoro # G0445383
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 2.04 in
- For Use With SSU-16 or SUPER-16 or A-162536
- Dimension T 0.062 in
- Width (In.) 0.062 in
Product Information
- Brand Thomson
- MFR # W1000SS
- Zoro # G0445383
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 2.04 in |
Dimension T | 0.062 in |
Width (In.) | 0.062 in |
For Nominal Shaft/Bore Diameter | 1 in |
Outside Diameter | 2.01 in |
Inside Diameter | 1.446 in |
Details
Item | External Retaining Ring |
For Use With | SSU-16 or SUPER-16 or A-162536 |
Accessory Type | Type W External Retaining Ring |
Material | Stainless Steel |
Compatible Manufacturer Model Number | Super16 |
For Bearing Type | Closed |
Ring Type | External |
Thickness | 0.062 in |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 1 in, Outside Diameter 2.01 in, For Bearing Type Closed, Ring Type External, Compatible Grainger Part Number 2LEW1, Compatible Manufacturer Model Number Super16, Inside Diameter 1.446 in, Thickness 0.062 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002 2RS (SS6002 2RS FM222)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932624Q)
- NATIONAL Small Bore Metric Seals, 17X35X8-RLS35-S (17X35X8-RLS35-S)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame (3K993)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Seals, Inch (S1000)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- THOMSON Retaining Ring (C1000)
- Thomson Linear Bearings & Guides