Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 0.625 In, OD 1.180 In
Mfr # C625
Zoro # G1094161
original price:
$2.45
10% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.625 in
- Outside Dia. 1.18 in
- For Use With SSU-10 or SUPER-10 or A-101824
- Dimension T 0.05 in
- Width (In.) 0.05 in
Product Information
- Brand Thomson
- MFR # C625
- Zoro # G1094161
- Country of Origin China
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.625 in |
Outside Dia. | 1.18 in |
Dimension T | 0.05 in |
Width (In.) | 0.05 in |
For Nominal Shaft/Bore Diameter | 0.625 in |
Inside Diameter | 1.068 in |
Outside Diameter | 1.18 in |
Details
Item | External Retaining Ring |
For Use With | SSU-10 or SUPER-10 or A-101824 |
Accessory Type | Type C External Retaining Ring |
Material | Steel |
For Bearing Type | Closed, Open |
Thickness | 0.05 in |
Compatible Manufacturer Model Number | A101824, SSU10, Super10 |
Ring Type | External |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 0.625 in, Outside Diameter 1.18 in, For Bearing Type Closed, Open, Ring Type External, Compatible Grainger Part Number 2LEU2, 2LEV6, 2LEX1, Compatible Manufacturer Model Number A101824, SSU10, Super10, Inside Diameter 1.068 in, Thickness 0.05 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116493-50)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/4"-18 Thread Size (TL-251-4FP)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 37" ) 15" x0.5" x4" (A-A35K)
- TOMPKINS Hydraulic Fitting-Steel06MJ-12MOR 90 (6801-06-12)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- THOMSON Retaining Ring (C500)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- CHICAGO RAWHIDE Small Bore Seals, #22493 (22493)
- Thomson Linear Seals & Rings