Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 0.375 In, OD 0.850 In
Mfr # W375SS
Zoro # G3414957
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.375 in
- Outside Dia. 0.85 in
- For Use With SUPER-6 or A-61014
- Width (In.) 0.035 in
- Dimension T 0.035 in
Product Information
- Brand Thomson
- MFR # W375SS
- Zoro # G3414957
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.375 in |
Outside Dia. | 0.85 in |
Width (In.) | 0.035 in |
Dimension T | 0.035 in |
Outside Diameter | 0.87 in |
For Nominal Shaft/Bore Diameter | 0.375 in |
Inside Diameter | 0.579 in |
Details
Item | External Retaining Ring |
For Use With | SUPER-6 or A-61014 |
Material | Stainless Steel |
Accessory Type | Type W External Retaining Ring |
Compatible Manufacturer Model Number | A61014, Super6 |
Thickness | 0.035 in |
Ring Type | External |
For Bearing Type | Closed |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 0.375 in, Outside Diameter 0.87 in, For Bearing Type Closed, Ring Type External, Compatible Grainger Part Number 2LET9, 2LEV3, Compatible Manufacturer Model Number A61014, Super6, Inside Diameter 0.579 in, Thickness 0.035 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-18)
- GATES Super HC Molded Notch Belts, 5VX459 (5VX459)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Y Frame (048S17D2057)
- BANDO TimingBelt, Synchro-Link, Neoprene, 510H100 (510H100G)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Retaining Ring (C500)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- THOMSON Seals, Inch (S1000)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- NATIONAL Small Bore Metric Seals, 30X42X8-R2LS32-S (30X42X8-R2LS32-S)
- Thomson Linear Seals & Rings