Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 0.250 In, OD 0.720 In
Mfr # W250SS
Zoro # G3163465
original price:
$7.99
23% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.25 in
- Outside Dia. 0.72 in
- For Use With SUPER-4 or A-4812
- Dimension T 0.035 in
- Width (In.) 0.035 in
Product Information
- Brand Thomson
- MFR # W250SS
- Zoro # G3163465
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.25 in |
Outside Dia. | 0.72 in |
Dimension T | 0.035 in |
Width (In.) | 0.035 in |
For Nominal Shaft/Bore Diameter | 0.25 in |
Outside Diameter | 0.74 in |
Inside Diameter | 0.461 in |
Details
Item | External Retaining Ring |
For Use With | SUPER-4 or A-4812 |
Material | Stainless Steel |
Accessory Type | Type W External Retaining Ring |
For Bearing Type | Closed |
Ring Type | External |
Compatible Manufacturer Model Number | A4812, Super4 |
Thickness | 0.035 in |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 0.25 in, Outside Diameter 0.74 in, For Bearing Type Closed, Ring Type External, Compatible Grainger Part Number 2LET8, 2LEV2, Compatible Manufacturer Model Number A4812, Super4, Inside Diameter 0.461 in, Thickness 0.035 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 25/5 MFD, 440V, Round (PRCFD255A)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKY5)
- LEESON Brushes Motor (900153.01)
- NTN Radial Bearing, Sealed, 0.7500 In. Bore (R12LLBC3/L627)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Seals, Inch (S1000)
- THOMSON Seals, Inch (S500)
- THOMSON Seals, Inch (S750)
- CHICAGO RAWHIDE Small Bore Seals, #26368 (26368)
- Thomson Linear Seals & Rings