Shop All Linear Seals & Rings
Thomson
Retaining Ring
Mfr # C1000
Zoro # G2053527
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1.62 in
- For Use With SSU-16 or SUPER-16 or A-162536
- Width (In.) 0.062 in
- Material Steel
Product Information
- Brand Thomson
- MFR # C1000
- Zoro # G2053527
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1.62 in |
Width (In.) | 0.062 in |
For Nominal Shaft/Bore Diameter | 1 in |
Outside Diameter | 1.62 in |
Inside Diameter | 1.475 in |
Details
Item | External Retaining Ring |
For Use With | SSU-16 or SUPER-16 or A-162536 |
Material | Steel |
For Bearing Type | Closed, Open |
Ring Type | External |
Compatible Manufacturer Model Number | Super16 |
Thickness | 0.062 in |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 1 in, Outside Diameter 1.62 in, For Bearing Type Closed, Open, Ring Type External, Compatible Grainger Part Number 2LEW1, Compatible Manufacturer Model Number Super16, Inside Diameter 1.475 in, Thickness 0.062 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-741 Timing Belt, 150-S3M-741 (150-S3M-741)
- CHICAGO PNEUMATIC Plug-Throttle Valve (KF134162)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04059, Return Line, 3 micron, Outside-In (MF0064472)
- BANDO T5-280 Poly Timing Belt, 6T5-280Ug (6T5-280UG)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- THOMSON Seals, Inch (S500)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- NATIONAL Small Bore Metric Seals, 70X100X10-RLS35-S (70X100X10-RLS35-S)
- Thomson Linear Bearings & Guides