Shop All Linear Guides
Thomson
Profile Ball Rail, 820mm L, 20 W, 19 mm H
Mfr # 521H20A+820
Zoro # G1957961
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 820 mm
- Type 500 Series
- Overall Width 20 mm
- Overall Height 19 mm
- Rail Material Hardened Steel
Product Information
- Brand Thomson
- MFR # 521H20A+820
- Zoro # G1957961
- UPC # 662486881032
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 820 mm |
Overall Width | 20 mm |
Overall Height | 19 mm |
Dimension G1 | 6.5 mm |
Dimension Y1/Y2 | 20 mm |
Dimension J1 | 19 mm |
Dimension F2 | 10 mm |
Thread Size | M5 |
Dimension B1 | 20 mm |
Size | 20 |
Dimension X | 60 mm |
Dimension F1 | 5.8 mm |
Dimension G2 | 11.5 mm |
Mounting Hole Size | M5 |
Dimension S3 | M5 |
Manufacturer Size | 20 |
Description
Profile Ball Rail, Overall Length 820 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Steel, Manufacturer Size 20, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-12 (1040-8MGT-12)
- JOHNSON CONTROLS Oil Indicator, Pneumatic (A-4000-120)
- MILTON INDUSTRIES 1/2" x 50' Auto-Retracting Air Hose Reel (2780-50D)
- LUBRIPLATE Mo-Lith No. 2, 12/16 Oz Tubs, 12PK (L0180-004)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- IGUS IGUS NW-02-40 DryLin N 40mm Miniature Guide Carriage (NW-02-40)
- Thomson Linear Bearings & Guides